{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 10 mm | |
Jaws ⌀ D | 20 mm | |
Overall length L | 60 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309577 10 | |
EAN / GTIN | 2050001852045 | |
Manufacturer number | 071100062010 |
This article |
Recommendations |
|
---|---|---|
Collet for heavy-duty chuck 10 mm |
||
Overall length L | 60 | 65 |
Nominal clamping ⌀ d | 10 | 10 |
Jaws ⌀ D | 20 | 20 |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |