• The item cannot be ordered due to missing prices.

Heavy-Duty-Plus blade carrier for radial grooving, right-hand, Groove width w: 8mm

Article no.: 274124 8

Select article variation and quantity

Groove width w (mm) Price per Piece (incl. VAT)

Availability

  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Through-coolant no
System key yes
Overall length L 242 mm
max. groove depth tmax 120 mm
axial grooving possible no
Groove width w 8 mm
Type of product Parting-off tool

Identification & Classification

Article number 274124 8
EAN / GTIN 4062406384463
Manufacturer number 274124 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Toolholders No. 273893273894; 319133 20/50.

Application:

In conjunction with toolholder No. 274006.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 1-3 must be ordered separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart