{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
Shank ⌀ Ds | 8 mm | |
Groove width w | 4 mm | |
Tip centre offset L3 | 1.6 mm | |
Overall length L | 80 mm | |
maximum cutting depth tmax | 43 mm | |
Feed f | 0.01 mm - 0.03 mm | |
Coating | TiAlN-PVD | |
Type of product | Cutter insert for turning |
Article number | 274061 12/20 | |
EAN / GTIN | 4067263558736 |