• The item cannot be ordered due to missing prices.

Medium blade carrier for face grooving, left-hand, ⌀ range Groove D1 / D2: 17/30mm

Article no.: 274026 17/30

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Price per Piece (incl. VAT)

Availability

  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 17 mm
maximum 1st groove ⌀ D2 30 mm
Application type left-hand
System key yes
Groove width w 4 mm
maximum cutting depth tmax 14 mm
Type of product Cartridges

Identification & Classification

Article number 274026 17/30
EAN / GTIN 4062406095147
Manufacturer number 274026 17/30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For inserts No. 275000275015.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 1-3 must be ordered separately.

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart