• The item cannot be ordered due to missing prices.

Indexable insert for turning DCMW 070202, CBN (5° / 7°)

Article no.: 265656 ME

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMW 070202
Corner radius 0.2 mm
Type KBN05M
Tool material CBN
Cutting conditions continuous
Cutting edge version ME
Cutting depth ap 0.05 mm - 0.5 mm
Feed f 0.08 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 120 m/min - 200 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 265656 ME
EAN / GTIN 4960664598953
Manufacturer number TBN02110
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
dry
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge; 2 cutting edges per insert.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart