{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 40 mm | |
| Boring depth up to | 10×D | |
| Vibration | damped | |
| System | DM | |
| Through-coolant | yes | |
| Overall length L | 528 mm | |
| non-clamping range S | 182.9 mm | |
| recommended clamping length | 160 mm | |
| Assembly bolt | 269025 1 | |
| Type of product | Cutting head |
| Article number | 264922 DM/40 | |
| Manufacturer number | 090-40DMX54010 | |
| Manufacturer/responsible person | SWT GmbH, Dillstraße 7, 35708 HAIGER-SECHSHELDEN, Germany |