• The item cannot be ordered due to missing prices.

for indexable inserts SD.. SDJCL 93°, left

Article no.: 260293 20/11

Select article variation and quantity

Shank / insert size (mm) Price per Piece (incl. VAT)

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 11 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder SDJCR/L 2020K11
suitable indexable insert DC.. 11T3..
Functional width L4 25 mm
Head length L1 30 mm
Overall length L 125 mm
Set of insert screws 269023 3
Shim 269007 1
Shim screw 269013 7
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification & Classification

Article number 260293 20/11
EAN / GTIN 4067263122517
Manufacturer number 260293 20/11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006 − 311936 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart