• The item cannot be ordered due to missing prices.

CC.T 09T302 CA025P

Article no.: 260096 CA025P

Product details

Technical Data

ISO code indexable insert CCMT 09T302
Corner radius 0.2 mm
Grade CA025P
Tool material Carbide
Coating coated
Main application P
Cutting conditions slightly interrupted
Chip breaker HQ
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 80 m/min - 330 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260096 CA025P
EAN / GTIN 4960664878192

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart