• The item cannot be ordered due to missing prices.

Indexable insert for turning TNMG 160404, for medium machining

Article no.: 251542 HB7010-2
New product

Select article variation and quantity

Grade Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160404
Corner radius 0.4 mm
Type HB7010-2
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SM
Tolerance M
Cutting depth ap 0.3 mm - 4 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 140 m/min - 440 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 251542 HB7010-2
EAN / GTIN 4069515017961
Manufacturer number 251542 HB7010-2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart