{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for reaming head ⌀ D | 22 mm - 26.99 mm | |
Shank type | long | |
Through-coolant | yes | |
Overhang A | 160 mm | |
Overall length Ltot | 210 mm | |
Shank length Ls | 50 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Pull stud No. 239900 | 3 | |
Wrench No. 239901 | SW6 | |
Activation wrench No. 239902 | 3AF (4Nm) | |
Type of product | Phillips bit |
Article number | 239890 22-26,99 | |
Manufacturer number | 75A.40.15030 |