• The item cannot be ordered due to missing prices.

Solid carbide milling cutter with chip separators TPC, TiAlN, ⌀ f8 DC: 4mm

Article no.: 203106 4
New product

Select article variation and quantity

⌀ f8 DC (mm) Price per Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 7
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.07×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 16 mm
Overhang length L1 incl. recess 23 mm
Recess ⌀ D1 3.9 mm
Overall length L 62 mm
Shank ⌀ Ds 6 mm
Number of chip separators 1
Corner chamfer width at 45° 0.08 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.018 mm
Colour ring blue
Type of product End / face mill

Identification & Classification

Article number 203106 4
EAN / GTIN 4069515013277
Manufacturer number 203106 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-performance milling cutter with irregular cutter spacing and irregular helical pitch. Optimised bending strength due to the use of ultra-fine grain substrates. Offset chip breakers for controlled chip breaking.

Note:

ae max= 0.07×D for TPC machining.
hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 203117.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart