{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 10 mm | |
| Coating | Diamond | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Version | 5×D | |
| Tolerance nominal ⌀ | m7 | |
| Point angle | 90 degrees | |
| Cutting direction | right-hand | |
| Shank | DIN 6535 HA to h6 | |
| Number of cutting edges Z | 2 | |
| Through-coolant | yes, with 25 bar | |
| recommended maximum drilling depth L2 | 46 mm | |
| Flute length Lc | 61 mm | |
| Overall length L | 103 mm | |
| Shank ⌀ Ds | 10 mm | |
| Feed f in GRP CRP | 0.19 mm/rev. | |
| Shank tolerance | h6 | |
| Colour ring | black | |
| Type of product | Jobber drill |
| Article number | 122532 10 | |
| EAN / GTIN | 4045197506931 | |
| Manufacturer number | 122532 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |