This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Angle grinder Cordless 71200262

Article no.: 077145 71200262

Product details

Technical Data

Series X-LOCK system
Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation CCG 18-125 BL
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
No load speed 2,500 min-1 - 8,500 min-1
maximum disc ⌀ 125 mm
Weight 1.95 kg
maximum vibration to EN 5 m/s2
Overload protection yes
Dead man's circuit no
Soft start yes
Restart block yes
Kick-back stop no
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 077145 71200262
Manufacturer number 71200262000

Description

Version:

Dust-resistant and powerful 18 V cordless angle grinder for effective cutting, grinding and deburring work in assembly applications.
  • Maintenance-free brushless EC motor with innovative cooling ribs for optimum cooling, including temperature monitoring.
  • Extremely smooth cutting action and anti-vibration working thanks to the independently mounted motor, decoupled from the housing, and 4 additional vibration dampers.
  • Comprehensive user protection: Smooth start-up, restart inhibit, electronic overload protection, brake.
  • Maximum work progress with FEIN HighPower Li-ion batteries. High-current cells with continuous high current output and 75% higher current than Li-ion batteries.
  • Dust-protected, separate motor electronics in the handle area.
  • FEIN SafetyCell technology. Protects the battery and the machine against overloading, overheating and deep discharge.
  • Maximum freedom thanks to the FEIN MultiVolt interface: 18 V cordless tools with the MultiVolt interface can be powered by all FEIN Li-ion batteries rated 12, 14 or 18 Volts.

Advantage:

  • Maximum service life thanks to the next generation of brushless FEIN PowerDrive motors.
  • Protection of the motor against aggressive ceramic and mineral dusts with a completely closed motor housing.
  • Ideal for every application. Optimum speeds, tailored to a large number of abrasives and materials thanks to stepless, electronic speed preselection.

Supplied with:

Without batteries and without charger. Supplied with safety guard, tool-less quick-clamping nut, anti-vibration handle, wrench, carrying case.

Note:

See No. 073832 ff. for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart