• Service articles cannot be ordered separately, but must be added to the matching article.

Laser marking plain text, Quantity: 3

Article no.: 029900 3
New product
Unknown

Select article variation and quantity

Quantity Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Labelling

Identification & Classification

Article number 029900 3
EAN / GTIN 2050002124325

Description

Version:

Laser marking is a highly precise and long-lasting process for the individual identification of products and materials. Using a powerful multi-fibre laser, marking or engraving is applied directly to the surface – without contact and with the highest accuracy.
This process is ideal for the permanent inscription of metal and plastic products. The markings are abrasion-resistant, tamper-proof and resistant to environmental influences, which means they do not fade or wear. By using free text marking, you can have a customised text, which is up to 28 characters long, laser-marked.

Recommendation:

Laser marking is an efficient and reliable solution for the accurate and consistent labelling of components or products. Due to the high resistance of the markings, the quality of the inscription is maintained in the long term.
We will be happy to advise you individually in order to find the optimal solution for your specific requirements.

Note:

Laser marking of logos and images is possible on request.
Markings only for measuring equipment up to a maximum length of 600 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart