This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cable tray 1200 mm

Article no.: 928775 1200
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 1,200 mm
Usable depth 80 mm
Installation height 100 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 928775 1200

Description

Version:

Made of sheet metal.

Application:

Cable tray for horizontal cable routing. Fitting underneath the worktop. For mounting cables, multiple socket strips, and adapters.

Supplied with:

Fastening material.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart