• The item cannot be ordered due to missing prices.

Steel panel storage level 600 mm

Article no.: 991030 600
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Width 2,500 mm
Depth 600 mm
Storage level width 2,500 mm
Storage level depth 600 mm
Panel width 300 mm
Panel thickness 1.25 mm
suitable for racking depth 600 mm
Type of product Storage shelf

Identification numbers & Classifications

Article number 991030 600
EAN / GTIN 4004514226327
Manufacturer number 19589

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart