• The item cannot be ordered due to missing prices.

RackGuard™ racking leg protector narrow

Article no.: 994420

Description

Version:

The RackGuard™ racking leg protector protects the exposed racking legs from lateral and frontal impacts by industrial trucks, causing scratches and damage. The impact energy is directed around the foot instead of through it, thereby reducing damage and protecting the stability of the racking system. Rubber inlays ensure safe retention on commonly-used racking legs. Honeycomb structure for attenuation of impacts. Maximum impact energy at 90°: 1000 Joules. Impact zone 0 – 600 mm. Deformation at maximum energy: 20 mm. Very good resistance to weather, very good colour fastness.

Standard:

EN 15 512, FEM 10.2.02, AS 4084

Note:

Racking leg protector for other racks can be offered on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart