• The item cannot be ordered due to missing prices.

Storage shelf with cable pass-through for U-shape M

Article no.: 955483 M

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Shelf thickness 30 mm
Height adjustment interval 37 mm
Height 30 mm
Width 540 mm
Depth 478 mm
Type of product Storage shelf

Identification numbers & Classifications

Article number 955483 M
EAN / GTIN 4062406785543

Description

Version:

Storage shelf made from sheet metal for the UNI Tower. Storage shelves are secured against tipping with Easyfix plastic plugs.
Rear two corners are tapered at 45° to allow cables to pass through. Schuko plug can be passed through the corner of the storage shelf.

Suitable for:

UNI Tower; UNI Z-Tower.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart