• The item cannot be ordered due to missing prices.

Easyfix belt holder 1

Article no.: 955765 1

Product details

Technical Data

Type 1
Series Easyfix
Strap length 600 mm
Type of product Belt holder

Identification numbers & Classifications

Article number 955765 1
EAN / GTIN 4062406197858

Description

Version:

Compact strap holder for safe and easy securing of awkward items such as profiles, pipes, ladders etc. Flexible, adjustable length and for use everywhere.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.
With two strap ends − catch and loop.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart