• The item cannot be ordered due to missing prices.

Set of small parts bins for 1 drawer B71/2+3

Article no.: 960389 B71/2+3

Product details

Technical Data

Width×depth in units 54×36 units
Container height 71 mm
Divider unit 1 unit = 17 mm
Total number of containers 30
suitable from drawer front height 100 and more mm
suitable for drawer width in units 54×36 units
suitable for drawer depth in units 36 units
suitable for drawers usable width 918 mm
suitable for drawers usable depth 612 mm
Material Polystyrene
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960389 B71/2+3
EAN / GTIN 4045197708823

Description

Version:

Small parts bins of polystyrene.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of nuts, bolts, washers etc.

Suitable for:

Drawers of size 54×36 units. One set completely fills a drawer with a usable area of 918×612 mm.

Content:

Bin No. 960650: 12 pcs. size 71/2 18 pcs. size 71/3

Suitable products

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart