{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | RS 17-70 E | |
Power supply | Battery-powered | |
Power consumption | 1,700 W | |
Tape width | 20; 40 mm | |
Band length | 815 mm | |
pipework ⌀ for linishing | 8 mm - 80 mm | |
Weight | 4.2 kg | |
maximum belt speed | 22 mm/s | |
maximum vibration to EN | 4.1 m/s2 | |
Type of product | Pipework linishers |
Article number | 077715 722275 | |
Manufacturer number | 722275 |