This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Coat Quality Dress 44

Article no.: 091141 44
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 285
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Product details

Technical Data

Series QUALITY DRESS
Special service provision Textile finishing
Fabric composition 100% cotton
Material weight / fabric density 285 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour cornflower blue
Material Cotton
Size UK 28R
Size US 30/30
Size ES 38
Size NL 44
Unisex size S
Clothing size DE 44
Size FR 38
Size IT 38
Jacket closure Button fastening
concealed placket yes
Cuff straight, open
Number of side pockets 2
Side pockets reinforced
Type of product Coat

Identification numbers & Classifications

Article number 091141 44
EAN / GTIN 4014382980535

Description

Version:

Quality Dress workwear made from hard-wearing cotton fabric. The product range with an outstanding price-performance ratio has concealed buttons and zip fasteners in order to protect sensitive surfaces. Pleasant wearing comfort thanks to 100% cotton.
Coat with upper arm pocket.

Description:

  • Inside breast pocket.
  • Concealed button flies.
  • Two reinforced side pockets.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
Available in other colours on request.
Coat in grey under No. 091142.
Size table showing equivalent international sizes can be found in our information section at the end of the catalogue.

Downloads & documents

Services & product advisors

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length Height
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart