This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set, 50 pairs FUSION® S

Article no.: 097630 S

Product details

Technical Data

SNR value (noise attenuation) 33 dB(A)
Material of earplugs TPE
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097630 S

Description

Version:

The earplug with innovative 2-component design combined with a fixed handle with soft flange wings of thermoplastic elastomer. SNR = 28 dB (H = 29 dB, M = 25 dB, L = 24 dB).
for narrow auditory canals.

Supplied with:

Including kidney-shaped storage box.
Packed in pairs.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Contents pairs / size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart