Size M1–M1.4 – tolerance class: ISO 1X / 4HX DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.