This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide drill-reamer with plain shank DIN 6535 HA, TiAlN, ⌀ DC: 12,68mm

Article no.: 122795 12,68

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tolerance: ±0.003
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 12.68 mm
Tolerance ±0.003
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 5×D
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 58 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Flute length Lc 77 mm
Overall length L 124 mm
Shank ⌀ Ds 14 mm
Shank tolerance h6
Feed f in steel < 900 N/mm2 0.32 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122795 12,68
Manufacturer number 122795 12,68

Application Table

Aluminium (short chipping)
N
80
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
GG(G)
K
60
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Drilling and reaming in a single operation. Very high concentricity. With 4 reaming cutting edges for optimum dimensional accuracy and surface quality as good as reaming.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart