{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 8 mm | |
Insert size | 7 mm | |
Application type | right-hand | |
Through-coolant | no | |
ISO code toolholder | SDJCR/L 0808D07 | |
suitable indexable insert | DC.. 0702.. | |
Functional width L4 | 10 mm | |
Head length L1 | 13 mm | |
Overall length L | 60 mm | |
Pack of insert screws | 269028 22 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260308 08/07 | |
Manufacturer number | 260308 08/07 |