{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | B04L | |
Tool material | HSS Co 10 | |
Boring depth | 80 mm | |
for bores from ⌀ | 9 mm | |
Overall length | 125 mm | |
Shank ⌀ | 8 mm | |
Type of product | Cutter insert for turning |
Article number | 240074 B04L | |
Manufacturer number | H15 23240.93 |