{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 12 | |
Coating | uncoated | |
Thread type | TR | |
Flank angle | 30 degrees | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Tolerance class | DIN 103 7H | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 3 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 9.25 mm | |
Type of threading tool | Hand tap | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Type of product | Tap |
Article number | 130780 TR12X3 |