• The item cannot be ordered due to missing prices.

Roughing end mill HSS-Co8 TiAlN

Article no.: 192610
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NR
  • Spacing of the cutters: unequal spacing
  • Cutting width ae for milling operation: 0.15×D for side milling

Description

Version:

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile.
End face geometry for plunging and unequal spacing of the teeth.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ k12 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart