This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

GARANT Diabolo solid carbide micro slot drill 0,5X15 mm

Article no.: 201641 0,5X15
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: 0 / -0.01
  • No. of teeth Z: 2

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 0.5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ 0 / -0.01
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.1×D for side milling
Shank DIN 6535 HA to h5
Flute length Lc 0.7 mm
Overhang length L1 incl. recess 15 mm
Recess ⌀ D1 0.48 mm
Overall length L 50 mm
Shank ⌀ Ds 4 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 65 HRC 0.001 mm
Feed fz for side milling in steel < 65 HRC 0.0013 mm
Cutting speed vc in steel < 65 HRC 19 m/min
Correction factor for vc 1.25
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 201641 0,5X15
EAN / GTIN 4045197358806

Application Table

Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
210
Steel < 1400 N/mm²
P
190
Steel < 50 HRC
H
180
Steel < 55 HRC
H
120
Steel < 60 HRC
H
72
Steel < 65 HRC
H
55
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
75
CuZn
N
140
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining.
Recess angle α = 16°.
Tolerances:
  • recess ⌀: D4 = 0 / −0.02 mm.

Note:

Correction factor for vc dependent on dimension L4
fz for ap = 0.05×D.
fz for ap = 0.1×D.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC×L4 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart