This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tap bit, vaporised, M: M5

Article no.: 130990 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13
  • Tolerance class: ISO 2 6H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating vaporised
for threads M5
Thread type M
Tool material HSS
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2 6H
Flank angle 60 degrees
Taper lead form B
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Type of threading tool Hand tap
Thread pitch 0.8 mm
Overall length L 34 mm
Tapping hole ⌀ 4.2 mm
Type of product Tap bit

Identification numbers & Classifications

Article number 130990 M5
Manufacturer number 130990 M5

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Oil
 

Description

Version:

With 1/4 inch hexagon shank to DIN 3126 C 6.3.

Application:

Ideal for repair and assembly work in mobile situations.

Downloads & documents

Compare with similar products

This article


Recommendations


Tap bit, vaporised, M: M5

Tap bit, vaporised, M: M5

Flank angle 60 degrees 60 degrees
Thread type M M
Standard Manufacturer’s standard Works standard
Tool material HSS HSS
Tolerance class ISO 2 6H ISO 2 6H
Application for type of drilling up to 1.5×D for through holes up to 1.5×D for through holes
Type of product Tap bit Tap bit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart