• The item cannot be ordered due to missing prices.

Fibre disc Actirox AF 890 (CER) ⌀ 125 mm

Article no.: 566443
  • Grinding medium code: Stainless steel
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Aluminium; Steel
  • maximum circumferential speed: 80

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
Top type VSM Actrirox AF 890 fibre discs with very high and aggressive grinding performance. Cool grinding and outstanding tool life.
Grit type: 100% geometrically shaped VSM ceramic grit with abrasive coating (TOP SIZE).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart