This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Policap® abrasive cap (SiC) 0511C

Article no.: 553326 0511C
  • Grinding medium code: SiC

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit 150
Abrasive cap ⌀ 5 mm
Abrasive cap length 11 mm
recommended speed 40,000 min-1
Type of product Abrasive cap

Identification numbers & Classifications

Article number 553326 0511C
Manufacturer number 4007220953723

Application Table

Alu Mg
 
Carbide (HM)
 
Ti
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Compatible only for use with abrasive cap holders No. 553320. Silicon carbide (SiC) ideal for grinding titanium, aluminium and alloys of those metals. Cool grinding due to the use of abrasive additives.

Application:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart