{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 20 | |
chemical composition | Alkali-Mangan | |
Battery designation | Micro, AAA | |
International size | LR3 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 11 g | |
Type of product | Battery |
Article number | 081558 LR3 | |
Manufacturer number | 081558 LR3 |