{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | H5 | |
IP Index of Protection | IP X4 | |
ATEX zone | no | |
Illumination | 25 lm | |
Illumination time | 20 h | |
Illumination range | 70 m | |
Power supply | Battery-powered | |
Dimmable lighting | no | |
Advanced Focus System (AFS) | yes | |
Number of batteries contained | 3 | |
Battery type | Micro, AAA | |
chemical composition | Alkaline manganese | |
rechargeable | no | |
Head ⌀ | 28 mm | |
Weight | 120 g | |
Including belt pocket | yes | |
Type of product | Headlamp |
Article number | 081486 H5 | |
Manufacturer number | 7495 |