{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 160 mm | |
Length L | 65 mm | |
Slot width D +0.01 | 12.68 mm | |
Tenon width B1 −0.05 | 7.94 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Thread | M8 | |
Type of product | Gear scroll chuck jaws |
Article number | 314030 160 |