• The item cannot be ordered due to missing prices.

Shrink-fit chuck Form AD BT 40 short

Article no.: 303850
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Description

Version:

  • High-temperature steel.
  • Integral tool length adjustment, adjustment track 10 mm.
  • Suitable for shrink fitting of HSS and carbide tools.
  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.

Advantage:

The double contact between the taper and the flat flange creates a more stable and precise clamping situation:
  • Better surface quality
  • Longer tool life times
  • Consistent seating in the headstock (even at high speeds)
  • Smaller radial run-out
A BT double contact arbor can also be used in a standard BT machine spindle – and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together.

Application:

For clamping tools with parallel shank to h6 tolerance.

Standard:

Similar to E-DIN 69882-8, form G.

Optional extras:

Pull studs (PS), No. 308760308806,
Shrink-fit chuck extension No. 302410302417,
Shrink-fit units No. 354210354400.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart