This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Clamping head with transverse serrations. 8 mm

Article no.: 329942 8

Product details

Technical Data

Clamping ⌀ 8 mm
Adapter SK 80
Clamping face Transverse serrations
Hardness 60 HR
Profile round
Length L 53 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329942 8
Manufacturer number SK80BZIR8,0

Description

Version:

Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.
With transverse serrations for raw material, small ⌀.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart