• The item cannot be ordered due to missing prices.

Centring mandrel 120/138

Article no.: 360027 120/138

Product details

Technical Data

Series ZeroClamp
Shank ⌀ 25 mm
Shaft length 50 mm
Overall length 150 mm
Type of product Centring mandrel

Identification numbers & Classifications

Article number 360027 120/138
EAN / GTIN 4045197812810

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

Permits a quick approach to a point on the machine table and alignment of the clamping pot.

Suitable for:

Clamping pots size 120 and 138.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart