• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1.1/2 inch, Width across flats: 41mm

Article no.: 653950 41
Copy

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

  • Square drive: 1,1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 41 mm
Square drive 1,1/2 in
⌀ drive output end 68 mm
Length 80 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 653950 41
Copy
EAN / GTIN 4991644465033
Copy
Manufacturer number 17400M 41MM
Copy
Manufacturer/responsible person Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Standard:

DIN 3129

Material:

Chromium-molybdenum steel, surface manganese phosphated.

Note:

Further sizes and types on request.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart