Cikkszám: 00 21 06 M

Eszköztár ″BIG Basic Move″ Mechanika

érdeklődés szerint
Azonnal szállítható
{0} darabszám azonnal szállítható
Ez a termék már nem elérhető
Szállítás 1-3 munkanapon belül
Szállítás 4-6 munkanapon belül
Szállítás 1-2 héten belül
Szállítás 2-3 héten belül
Szállítás 3-4 héten belül
Szállítás 4-6 héten belül
Szállítás 6-8 héten belül
Utánszállítás
Darabár
1 174,61 €
plusz ÁFA plusz szállítási költségek
Add to shopping list
Termék megosztása
Márka: KNIPEX®

Információk

Termékleírás

Leírás:

00 21 06 M Tool Case “BIG Basic Move” Mechanic Equipped with 12 KNIPEX Tools, a total of 90 brand tools. Telescopic handle set in the base as well as two external, smooth-running skater wheels. Two metal flip locks and a three-digit combination lock for secure locking of the cover. Label field with two stickers for individual labelling. Max. payload: 20 kg. Volume: 33 litres. Strong, ergonomic handle. Heavy duty ABS material, black. Circumferential aluminium frame. Metal hinges. Document compartment in the cover. Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets. Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 14 large tool pockets. With a total of 54 inserting options. - Dimension exterior (interior) width mm: 430mm 350mm- Dimension exterior (interior) height mm: 280mm 200mm- Dimension exterior (interior) depth mm: 515mm 480mmContent: 1 x 00 11 01 KNIPEX TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems, 1 x 87 01 250 KNIPEX Cobra® High-tech Water Pump Pliers, 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool (Ø 8,0 – 13,0 mm), 1 x 71 31 200 KNIPEX CoBolt® Compact Bolt Cutter (Ø 5,2 mm), 1 x 74 02 200 KNIPEX High Leverage Diagonal Cutter, 1 x 70 02 160 KNIPEX Diagonal Cutter, 1 x 78 61 140 KNIPEX Electronic Super Knips® XL, 1 x 26 12 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 26 22 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 080150 Wera Screwdriver for slotted screws 335 (0,6 x 3,5 x 100 mm), 1 x 087100 Wera Screwdriver for Phillips screws 350 PH (PH1 x 80 mm), 1 x 087350 Wera Screwdriver for Phillips screws 350 PH (PH3 x 150 mm), 1 x 093100 Wera Screwdriver for Phillips screws 355 PZ (PZ1 x 80 mmm), 1 x 093150 Wera Screwdriver for Phillips screws 355 PZ (PZ2 x 100 mm), 1 x 093200 Wera Screwdriver for Phillips screws 355 PZ (PZ3 x 150 mm), 1 x 100040 Wera Screwdriver for slotted screws 335 (0,8 x 4,0 x 100 mm), 1 x 170100 Wera Screwdriver for Phillips screws 917 SPH (PH2 x 100 mm), 1 x 180030 Wera Micro screwdriver 1.5 (0,23 x 1,5 x 60 mm), 1 x 180200 Wera Micro screwdriver PH00 (PH00 x 60 mm), 1 x 182640 Wera Screwdriver for slotted screws 932A (5,5 x 100 mm), 1 x 280050 Wera TORX Screwdriver 367 (TX 10x80), 1 x 280080 Wera TORX Screwdriver 367 (TX 15x80), 1 x 280100 Wera TORX Screwdriver 367 (TX 20x100), 1 x 280120 Wera TORX Screwdriver 367 (TX 25x100), 1 x 280150 Wera TORX Screwdriver 367 (TX 30x115), 1 x 004018 Wera 8100 SA 8 Zyklop set of metal ratchets 28 parts (1/4"), 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 118008 Wera Screwdrivers for slotted screws 2035 (0,4 x 2,5 x 80 mm), 1 x 118022 Wera Screwdrivers for cross recessed Phillips® screws 2050 PH (PH0 x 60 mm), 1 x 18266 Wera Slotted chisel 932 A (1,2 x 7,0 x 125), 1 x 18268 Wera Slotted chisel 932 A (1,6 x 9,0 x 150), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 425 530 6 Rennsteig Pin punch set (Ø 3 mm/4 mm/5 mm/6 mm/8 mm/10 mm), 1 x 02190 Stabila Spirit level type 70TM (22 cm), 1 x HP400-12 M Heyco Combination wrench sets (6/8/10/11/12/13/14/15/16/17/18/19 mm), 1 x 86 01 250 KNIPEX Pliers Wrench pliers and a wrench in a single tool, 1 x 16 20 50 SB KNIPEX Folding Knife for Electricians, 1 x L240 00055 Knipex Folding ruler Stabila series 400 (200 mm),

A termék megosztása

vagy másolja át ezt a linket

Kosár tartalma

Tovább az árukosárhoz
Tovább az árukosárhoz