Press Releases 2020
Click&Clamp with double clamping
31. ožu 2020.
Last year the Hoffmann Group presented the GARANT Xtric centring vice with clamping jaw quick-change system in line with the “Click&Clamp” principle. From April 2020 the small powerhouse, which acts directly on the component with up to 25 kN clamping force and hardly creates any jaw and component lift-off, will also be available with a centre jaw. The advantage of this is that two finished parts or blanks can now be clamped simultaneously and without pre-stamping, making set-up twice as fast.
Automated issuing of C-articles and management of rental equipment simplified
17. ožu 2020.
To offer more comfort and efficiency in the automated issuing of C-articles via GARANT Tool24 tool dispensing machines, the Hoffmann Group has revised the management and control software and improved the reporting function.
Automated issuing of C-articles and management of rental equipment simplified
17. ožu 2020.
To offer more comfort and efficiency in the automated issuing of C-articles via GARANT Tool24 tool dispensing machines, the Hoffmann Group has revised the management and control software and improved the reporting function.