Coolant hose system kit including case 1/2 inch

Article no.: 084430 1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Internal ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal ⌀ 1/2 in
Type of product Cooling system

Identification numbers & Classifications

Article number 084430 1/2
EAN / GTIN 4037728290204
Manufacturer number 0290120

Description

Content:

6 hose modules
1 pair assembly pliers, plastic
1 Y-piece junctions
1 shut-off valve
1 each flat nozzle 8-hole, 35 mm, 50 mm
1 each round nozzles ⌀ 6.4 mm, ⌀ 9.5 mm, ⌀ 12.7 mm
1 each 3/8 inch and 1/2 inch threaded connections
1 1/2 inch non-return valve
1 case with foam inlay

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart