{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Plain shank | |
Chamfering angle reverse | 45 degrees | |
Setting angle κ | 45 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 1 | |
⌀ D | 2 mm | |
maximum chamfering ⌀ Dmax | 8,5 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 10 mm | |
suitable indexable insert | SC.. 05T104 | |
Pack of insert screws | 219828 (6IP; 0.6 Nm) | |
Type of product | Indexable end mill |
Article number | 216460 2 | |
EAN / GTIN | 4045197482143 | |
Manufacturer number | 216460 2 |