{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Weldon shank | |
Chamfering angle reverse | 45 degrees | |
Setting angle κ | 45 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 1 | |
⌀ D | 8 mm | |
maximum chamfering ⌀ Dmax | 20,2 mm | |
Overhang L1 | 17 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | SD.. 090308 | |
Pack of insert screws | 219804 (15IP; 3.8 Nm) | |
Type of product | Indexable end mill |
Article number | 216100 8 | |
EAN / GTIN | 4045197133458 | |
Manufacturer number | 216100 8 |