Boring bar, steel, left-hand, Shank ⌀ / insert size: 16/09mm

Article no.: 250037 16/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 9 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16M PCLNR/L09
Setting angle κ 95 degrees
suitable indexable insert CN.. 09T3..
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 11 mm
Clamping height L2 15,25 mm
Overall length L 150 mm
Lever 259015 11
Lever screw 259018 9
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250037 16/09
EAN / GTIN 4045197925923
Manufacturer number 250037 16/09

Description

Version:

PCLNL 95° boring bars for indexable inserts CN..

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart