{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070204 | |
Corner radius | 0,4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0,5 mm - 3 mm | |
Feed f | 0,1 mm/rev. - 0,3 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260483 PV720 | |
EAN / GTIN | 4960664726882 | |
Manufacturer number | TLD64040 |
This article |
Recommendations |
|
---|---|---|
DCMT 070204, Grade: PV720
on request
In stock
38 pieces in stock
11,12 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
510 pieces in stock
22,22 €
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | DCMT 070204 | VCMT 160404 |
Cutting depth ap | 0,5 mm - 3 mm | 0,2 mm - 2 mm |
Grade | PV720 | CB7010 |
Chip breaker | GK | SM |
Feed f | 0,1 mm/rev. - 0,3 mm/rev. | 0,1 mm/rev. - 0,3 mm/rev. |
Main application | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning |