Lightweight revolving lathe centre 2

Article no.: 320650 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT2
Body ⌀ D 32 mm
Reach B 62 mm
largest centre point ⌀ 60° A 15 mm
maximum radial run-out 0,005 mm
for workpiece weight 200 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 320650 2
EAN / GTIN 4019208000046
Manufacturer number 005336

Description

Version:

  • Point angle 60°.
  • Lightweight version.
  • Precision roller bearings for high concentricity.
  • maintenance-free.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Mainly used for machining small and smallest parts on all types of lathes.

Downloads & documents

Compare with similar products

This article


Recommendations


Lightweight revolving lathe centre 2

Lightweight revolving lathe centre 2

on request
In stock
12 pieces in stock
251,85 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
208,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
261,05 €
plus VAT at the current rate Prices plus delivery costs
for workpiece weight 200 kg 200 kg 200 kg
Body ⌀ D 32 mm 32 mm 45 mm
maximum radial run-out 0,005 mm 0,005 mm 0,005 mm
Morse taper MT2 MT2 MT2
Reach B 62 mm 64 mm 76 mm
largest centre point ⌀ 60° A 15 mm 15 mm 20 mm
Type of product Centring drill Centring drill Centring drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart