{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M3 − M12 | |
Adapter | Shank ⌀ 25 mm | |
Length compensation by compression | 7,5 mm | |
Length compensation by tension | 7,5 mm | |
External ⌀ D | 38 mm | |
Internal ⌀ D1 | 19 mm | |
Overhang dimension A | 41 mm | |
Type of product | Tapping head |
Article number | 334626 M3-12 | |
EAN / GTIN | 4045197488404 | |
Manufacturer number | 334626 M3-12 |
This article |
Recommendations |
|
---|---|---|
Quick-change tapping chuck shank Ø 25 mm M3-12 HOLEX
on request
In stock
38 pieces in stock
189,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
232,30 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | Shank ⌀ 25 mm | Shank ⌀ 25 mm |
Overhang dimension A | 41 mm | 39 mm |
Tapping range | M3 − M12 | M3 − M12 |
Length compensation by compression | 7,5 mm | 7,5 mm |
Length compensation by tension | 7,5 mm | 7,5 mm |
Internal ⌀ D1 | 19 mm | 19 mm |
Type of product | Tapping head | Tapping head |