This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer insert with tool sockets, 36×36 U, for tool shanks: SK30

Article no.: 970700 SK30

Select article variation and quantity

for tool shanks Price per Piece (incl. VAT)

Availability

  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height without tool arbors 80 mm
Width 598 mm
Depth 598 mm
Width in units 36 E
Depth in units 36 E
Number of tool sockets 64
Axial spacing A 74 mm
for tool shanks SK 30
Type of product Drawer insert

Identification & Classification

Article number 970700 SK30
Manufacturer number 970700 SK30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Sheet metal carrier with plastic tool sockets.

Application:

For use in full extension drawers with usable drawer area 36×36 units.

Colour:

Anthracite grey RAL 7016 powder-coated (no special paint finishes available).

Note:

VDI 20 sockets are also suitable for Trumpf punches.
HSK catalogue sizes are suitable also for tools with forms A, C and other forms - see table.